Welcome to Würth Finland For trade customers only

ORION micrometers 0-100 mm, in case, electronic

MICROM-EL-CASE-MB0-100-31406400

Art.-no. 1970935145

-
ORION micrometers 0-100 mm, in case, electronic

Art.-no. 1970935145

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring e. g. shaft diameters, external dimensions on workpieces etc.

Execution

  • Carbide measuring faces
  • Advanced friction coupling for consistent, repeatable measuring force
  • ON/OFF
  • Zero setting at any position
  • mm/inch switch-over

Delivery

In a case, with battery (1 x type SR 44, 1.55 V) and 25, 50 and 75 mm setting gauges

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247459353

Manufacturer Part Number

31406400

Display

Digital

Min./max. length measuring range

0-100 mm

Digit increment

0.001 mm

Number of bracket measuring screws

4

Measuring surface diameter

6.5 mm

Measuring spindle increments

0.5 mm

IP protection class

IP 40

Spindle clamping

Yes

Calibration Group

D, E

Harmonized System Code

90173000

Gross Weight

2.600 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information