Welcome to Würth Finland For trade customers only

ORION micrometers 0–100 mm 0.01 mm scale interval Spindle pitch 1 mm, in a case

MICROM-0,01MM-STG1MM0-100-31348400

Art.-no. 1970935149

-
ORION micrometers 0–100 mm 0.01 mm scale interval Spindle pitch 1 mm, in a case

Art.-no. 1970935149

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring e.g. shaft diameters, external dimensions on workpieces etc.

Execution

  • Scale with anti-glare, brushed chromium plated finish
  • Carbide measuring faces
  • Friction coupling for consistent, repeatable measuring force

Advantage

  • Measuring spindle increment: 1 mm (direct 1/100 reading for prevention of reading errors, no need to add the 0.5 mm value)

Notes

Measuring range: 0-25 mm without setting gauge

Delivery

In case with setting gauges

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247582525

Manufacturer Part Number

31348400

Display

Nonius

Min./max. length measuring range

0-100 mm

Vernier scale

0.01 mm

Number of bracket measuring screws

4

Number of setting dimensions

3

Measuring surface diameter

8 mm

Measuring spindle increments

1 mm

Spindle clamping

Yes

Calibration Group

D, E

Harmonized System Code

90173000

Gross Weight

2.900 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information