ORION no-go ring gauges M3, M4, M5, M6, M8, M10, M12 fit 6g in case
TAP-NO-GORGGAUG-SET-D3-12-32692010
Art.-no. 1970935191
Register and access more than 75 000 products
Delivery
In wooden case
Datasheets(X)
Brand | ORION |
EAN | 4039247440917 |
Manufacturer Part Number | 32692010 |
Thread type | Metric thread |
Nominal dimension in assortment | 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm |
Tolerance class | 6g |
Material | Gauge steel |
DIN | 2299 |
Calibration Group | AB |
Harmonized System Code | 90318020 |
Gross Weight | 0.522 kg |