ORION noise level measuring unit 40 to 130 dB 0.1 dB increment
MSRDEVICE-SNDLEVEL-MB40-130-46210040
Art.-no. 1970927603
Register and access more than 75 000 products
Application
Ideally suited for control measurements in air-conditioning or heating applications, at combustion plants as well as for assessing
noise pollution on machines and at the workplace.
Execution
- Running display
- Max-hold display
- Min-hold display
- Energy-saving Auto-OFF function
Advantage
- Handy device size and easy one-hand operation
- Automatic display illumination with brightness sensor
- Large digits for clear view of measured values
Delivery
Battery (1x 9 V block battery, type 6 LR 61)
Datasheets(X)
Brand | ORION |
EAN | 4039247962266 |
Manufacturer Part Number | 46210040 |
Min./max. sound-pressure-level measuring range | 40-130 dB |
Digit increment, sound-pressure level | 0.1 dB |
Sound-pressure-level error limit (+/-) | 3.5 dB |
Min./max. working temperature | 0 to 40 °C |
Harmonized System Code | 90278990 |
Gross Weight | 0.232 kg |