ORION optical flat 45 mm in diameter
GLSPLT-D50-41520010
Art.-no. 1970927271
Register and access more than 75 000 products
Application
Optical flat for testing the flatness of a surface using the interference method
Execution
- For testing the flatness of measuring surfaces on metal and glass objects such as gauge blocks.
Delivery
in case
Datasheets(X)
Brand | ORION |
EAN | 4039247460373 |
Manufacturer Part Number | 41520010 |
Diameter | 45 mm |
Flatness tolerance | 0.03 µm |
Nominal dimension in assortment | 15 mm |
Material | Glass |
Calibration Group | AG |
Harmonized System Code | 90318020 |
Gross Weight | 0.239 kg |