Welcome to Würth Finland For trade customers only

ORION plane-parallel test glass, 4 pieces, for 0-25 mm

TESTSYS-AY0-25MM-31419100

Art.-no. 1970935152

-
ORION plane-parallel test glass, 4 pieces, for 0-25 mm

Art.-no. 1970935152

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For simultaneously measuring the parallelism and flatness of flat measuring surfaces on outside micrometers and dial snap gauges using the interference method

Execution

  • four different thicknesses for parallelism testing in different spindle positions (for rotating measuring spindles)
  • For outside micrometers with 0.5 mm thread pitch

Delivery

In a case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247459384

Manufacturer Part Number

31419100

Diameter

30 mm

Flatness tolerance

0.03 µm

Alignment tolerance

0.3 µm

Nominal dimension in assortment

15.62 mm, 15.75 mm, 15.87 mm, 16 mm

Material

Glass

Calibration Group

AQ

Harmonized System Code

90019000

Gross Weight

0.410 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information