Welcome to Würth Finland For trade customers only

ORION precision vice 125

PRAEZSCHRAUBSTOCK-125-28814002

Art.-no. 1970922158

-
ORION precision vice 125

Art.-no. 1970922158

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Clamping force can be preset via grooved markings.
  • Can be clamped horizontally, vertically or laterally.
  • Steel body, hardened and polished on all sides.
  • Integrated pull-down mechanism.
  • Bed height H: ≤ 0.01 mm.

Advantage

  • Accurate repeatability of clamping force.
  • No change in clamping force.
  • No vibration during machining.
  • Long service life.

Delivery

1x precision vice; including adjustable clamps, suitable socket and ratchet

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625358267

Manufacturer Part Number

28814002

Jaws width

125 mm

Jaws height

53 mm

Body width

127 mm

Body length

390 mm

Max. length

495 mm

Min./max. clamping width

0-201 mm

Tension force

35 kN

Groove width

18 mm

Harmonized System Code

84662098

Gross Weight

46.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information