ORION protractor, brushed chromium-plated, 120 x 150 mm
DGRMRS-120 X 150MM-38217012
Art.-no. 1970926947
Register and access more than 75 000 products
Application
For measuring 0-180° angles
Execution
- Locking screw
- Made of chromium-plated special steel
- Anti-glare, brushed chromium-plated scale
Datasheets(X)
Brand | ORION |
EAN | 4039247611331 |
Manufacturer Part Number | 38217012 |
Limb length | 150 mm |
Degree arc diameter | 120 mm |
Angle error limit | 0.5 Degree |
Calibration Group | R |
Calibration Group Description | Protractors |
Harmonized System Code | 90172010 |
Gross Weight | 0.178 kg |