Welcome to Würth Finland For trade customers only

ORION radius gauges R 1-7 mm = 17 sheets each

RADIUSGAUG-SL70-36130010

Art.-no. 1970935195

-
ORION radius gauges R 1-7 mm = 17 sheets each

Art.-no. 1970935195

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For testing inner and outer radii

Execution

  • Clamping screws for fixing the gauges
  • Carbon steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247222117

Manufacturer Part Number

36130010

Number of sheets

34 PCS

Radius sizes in assortment

1-3 mm, increasing by 0.25 mm, 3.5-7 mm, increasing by 0.5 mm

Cutting edge length

70 mm

Material

Steel

Harmonized System Code

90318020

Gross Weight

0.075 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information