Welcome to Würth Finland For trade customers only

ORION radius gauges R 7.5-15 mm = 16 sheets each

RADIUSGAUG-SL85-36131010

Art.-no. 1970935197

-
ORION radius gauges R 7.5-15 mm = 16 sheets each

Art.-no. 1970935197

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For testing inner and outer radii

Execution

  • Clamping screws for fixing the gauges
  • Carbon steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247222131

Manufacturer Part Number

36131010

Number of sheets

32 PCS

Radius sizes in assortment

7.5-15 mm, increasing by 0.5 mm

Cutting edge length

85 mm

Material

Steel

Harmonized System Code

90318020

Gross Weight

0.116 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information