Welcome to Würth Finland For trade customers only

ORION revolving centring point NC MK 4

CENTTIP-CONCURRENT-NC-MK4-A111-22128040

Art.-no. 1970919563

-
ORION revolving centring point NC MK 4

Art.-no. 1970919563

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Developed for use on NC machines but also suitable for all other lathes.

Execution

  • 60°/40° moving point.
  • Draw-off thread hardened and precision-ground.
  • Hard-wearing precision bearings for absorbing radial and axial forces.
  • For high rotation speeds.

Advantage

  • Long service life.
  • Concentricity guaranteed with test report.
  • TOP SEALING SYSTEM provides 3-way protection against coolant for the bearings.
  • Maintenance-free owing to permanent lubrication.

Notes

Dependent on weight of workpiece. TOP-SEALING-SYSTEM: 1. The coolant does not immediately reach the sealing ring, it rather flows with reduced energy into the first labyrinth duct. 2. There, the majority of the coolant is drained through the first drain bore. 3-4. The small remaining quantity is scraped by the sealing ring to the second labyrinth duct and exits through the second drain bore.

Delivery

1x revolving centring point without draw-off nut.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

BRUCKNER

EAN

4039247404056

Manufacturer Part Number

33.058-4

Morse taper size

MK 4

Programming size (Programmiermaß A)

111 mm

Programming size for housing (Programmiermaß Gehäuse B)

76 mm

Max. workpiece weight

650 kg

Max. rotation speed

7000 rpm

Concentricity tolerance

0.005 mm

Diameter of housing (Durchmesser Gehäuse D)

58 mm

Tip diameter (Spitzendurchmesser C)

25 mm

Adapter diameter (Aufnahmedurchmesser E)

14 mm

Thread dimension (Gewindeabmessung G)

M60 x 1.5

Harmonized System Code

84662098

Gross Weight

1.983 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information