Welcome to Würth Finland For trade customers only

ORION safety dial gauge 0.8 mm range, 0.01 scale Free stroke 7 mm in a case

DPTHGAU-SP(0,8)-AD(58)-33020100

Art.-no. 1970925582

-
ORION safety dial gauge 0.8 mm range, 0.01 scale Free stroke 7 mm in a case

Art.-no. 1970925582

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring lengths and differences in length, e.g. concentricity, flatness, position measurements.

Execution

  • Measuring pin and clamping shank are made from durable stainless steel
  • Particularly robust thanks to 5 mm reinforced measuring pins
  • Housing made of zinc
  • Safety dial gauge with 7 mm free stroke

Delivery

in case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247899449

Manufacturer Part Number

33020100

Length measuring range

0.8 mm

Scale value

0.01 mm

Outer diameter

58 mm

Shock protection

No

Material of outer ring

Metal

Measurement force

1.0 N

DIN

878

Calibration Group

CE

Harmonized System Code

90318020

Gross Weight

0.180 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information