ORION screw tap HSSE C 376 0° M12 1.75 mm ISO 2 TH/BH 1.5xD manual conv. P
EMGB-DIN376C-DULO-HSSE-M12-(13323120)
Art.-no. 1970910218
Register and access more than 75 000 products
Application
For producing metric threads on conventional machines in blind holes and through holes in the steel, (stainless steel), non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².
Execution
- Dimensions in accordance with: DIN 371 = reinforced shank (up to M10), DIN 376 = transition-fit shank (from M12)
Advantage
- Long service life and high process reliability thanks to innovative cutting geometry, and universal use for maximum flexibility in use.
Datasheets(X)
Brand | ORION |
EAN | 4053625179411 |
Manufacturer Part Number | 13323120 |
Type | P MAX 1000 Control |
Thread type | Metric thread |
Thread type x nominal diameter | M12 |
Pitch | 1.75 mm |
Hole type | Clearance/blind hole ≤ 1.5xD |
Cutting material | HSSE |
Surface | Uncoated |
Lead angle shape | C |
Tolerance of screw taps (Tol.) | ISO 2 (6H) |
Twist angle | 0° |
Shank diameter | 9 mm |
Application type/machine type | Conventional |
Core hole diameter | 10.2 mm |
Coolant supply | External |
Length | 110 mm |
Shank square | 7 mm |
DIN | 376 |
Harmonized System Code | 82074010 |
Gross Weight | 0.049 kg |