Welcome to Würth Finland For trade customers only

ORION screw tap HSSE C 376 40° M12 1.75 mm ISO 2 S 2.5xD CNC conv. P

MASCH.GB.UNI-HSSE-D371-M-12-13268120

Art.-no. 1970909919

-
ORION screw tap HSSE C 376 40° M12 1.75 mm ISO 2 S 2.5xD CNC conv. P

Art.-no. 1970909919

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For cutting metric threads in blind holes on conventional machines in the material groups steel, (stainless steel), non-ferrous metals and (cast materials) up to a strength of 1000 N/mm².

Execution

  • Structural dimensions according to: DIN 371 = reinforced shank (up to M10), DIN 376 = protruding shank (from M12)

Advantage

  • Standard geometry with very good price/performance ratio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625118991

Manufacturer Part Number

13268120

Type

P MAX 1000 Control

Thread type

Metric thread

Thread type x nominal diameter

M12

Pitch

1.75 mm

Hole type

Blind hole ≤ 2.5xD

Cutting material

HSSE

Surface

Uncoated

Lead angle shape

C

Tolerance of screw taps (Tol.)

ISO 2 (6H)

Twist angle

40° (right)

Shank diameter

9 mm

Application type/machine type

Conventional

Core hole diameter

10.2 mm

Coolant supply

External

Length

110 mm

Shank square

7 mm

DIN

376

Harmonized System Code

82074010

Gross Weight

0.056 kg

Alternative products:
1 x
ATORN screw tap HSSE C 376 40° M12 1.75 mm ISO2 S 2.5xD P

Screw tap, HSSE M ISO 2 (6H) 40° (right) 376 C

ATORN
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information