Welcome to Würth Finland For trade customers only

ORION screw tap HSSE vap. C 376 40° M12 1.75 mm ISO 2 S 2.5xD CNC conv. P

NW-MGB-HSSE-M-12-DIN-376-13318120

Art.-no. 1970910158

-
ORION screw tap HSSE vap. C 376 40° M12 1.75 mm ISO 2 S 2.5xD CNC conv. P

Art.-no. 1970910158

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing metric threads on CNC machines or conventional machines in blind holes in the steel, (stainless steel), non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².

Execution

  • Dimensions in accordance with: DIN 371 = reinforced shank (up to M10), DIN 376 = transition-fit shank (from M12)

Advantage

  • Standard geometry with an excellent price-performance ratio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625119004

Manufacturer Part Number

13318120

Type

P MAX 1000

Thread type

Metric thread

Thread type x nominal diameter

M12

Pitch

1.75 mm

Hole type

Blind hole ≤ 2.5xD

Cutting material

HSSE

Surface

Vaporised

Lead angle shape

C

Tolerance of screw taps (Tol.)

ISO 2 (6H)

Twist angle

40° (right)

Shank diameter

9 mm

Application type/machine type

CNC, Conventional

Core hole diameter

10.2 mm

Coolant supply

External

Length

110 mm

Shank square

7 mm

DIN

376

Harmonized System Code

82074010

Gross Weight

0.055 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information