Welcome to Würth Finland For trade customers only

ORION small depth callipers IP40, 25 mm 0.01 mm, in case, without data output

ETIEFMESSSHIEB-EL-25/0,01MM-(31308012)

Art.-no. 1970935100

-
ORION small depth callipers IP40, 25 mm 0.01 mm, in case, without data output

Art.-no. 1970935100

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring depths in small boreholes and at cramped measuring points, e.g tread pattern.

Execution

  • ON
  • Zero setting at any position
  • mm/inch changeover
  • Auto off
  • Overall length 150 mm

Delivery

In a case, with battery (1 x 3 V, type CR 2032)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625306527

Manufacturer Part Number

31308012

Display

Digital

Min./max. length measuring range

0-25 mm

Digit increment

0.01 mm

Bridge length x bridge width

60 x 6 mm

Data transmission type

No

Type of locating

With locking screw

IP protection class

IP 40

Calibration Group

B

Battery designation

3V CR2032 Lithium

Number of rechargeable batteries/batteries

1 PCS

ISO

13385-2

Harmonized System Code

90173000

Gross Weight

0.150 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information