ORION small measuring stand, 155 mm overall height w round perm. magnetic base
MSRSTAND-MAGN-AY-H155-34130021
Art.-no. 1970926257
Register and access more than 75 000 products
Application
Ideal for use with lever gauge probes and small dial gauges.
Execution
- Round permanent magnetic base
- Chrome-plated joint system
- Holder for 8 mm shaft diameters and dovetail mount
Delivery
Without dial gauge
Datasheets(X)
Brand | ORION |
EAN | 4039247817603 |
Manufacturer Part Number | 34130021 |
Height | 155 mm |
Measuring arm diameter | 8 mm |
Measuring arm length | 60 mm |
Diameter of contact surface | 35 mm |
Adherence strength | 220 N |
Harmonized System Code | 90319000 |
Gross Weight | 0.525 kg |