ORION small measuring table, 50 mm table diameter, 100 mm measuring height
MRSTBL-SML-MH/GH100/210-34250100
Art.-no. 1970926283
Register and access more than 75 000 products
Execution
- Hardened, ground and lapped table
- Hardened and ground column
- Mount for dial gauges and precision pointers diameter 8 mm
- Round table permanently mounted on cast iron base, with rigid arm, without fine adjustment
Datasheets(X)
Brand | ORION |
EAN | 4039247546879 |
Manufacturer Part Number | 34250100 |
Flatness tolerance | 2 µm |
Max. measurement height | 100 mm |
Height | 210 mm |
Overhang | 49 mm |
Column diameter | 22 mm |
Harmonized System Code | 90179000 |
Gross Weight | 2.670 kg |