ORION spring divider, length to joint 300 mm, with replaceable tips
SPGCOMPA-L-HNGE-CONEPT-L300-35015301
Art.-no. 1970935547
Register and access more than 75 000 products
Application
For marking dimension lines, e.g. for hole circles.
Execution
- Quick-action clamping nut and particularly strong legs
- Strong annular spring and hardened pivot pins for firm control of legs
- Replaceable tips
Datasheets(X)
Brand | HELIOS-PREISSER |
EAN | 4053625358397 |
Manufacturer Part Number | 0311108 |
Limb length | 300 mm |
Material | Hardened steel |
Harmonized System Code | 90172039 |
Gross Weight | 0.259 kg |