Welcome to Würth Finland For trade customers only

ORION stainless spring steel scale, length 300 mm

STRULE-ST-L300-INOX-37101030

Art.-no. 1970935388

-
ORION stainless spring steel scale, length 300 mm

Art.-no. 1970935388

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For determining lengths, as a tool for scribing and marking off

Execution

  • Made of stainless spring steel
  • Small cross-section for flexible design
  • All edges ground and burr-free
  • Anti-glare, matt surface
  • Graduations insensitive to many chemicals, greases and oils
  • 2 scale graduations: Scale graduation 1 mm top and bottom
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247223398

Manufacturer Part Number

37101030

Min./max. length measuring range

0-300 mm

Cross-section length x cross-section width

13 x 0.5 mm

Scale marking on top edge (length)

1 mm

Scale marking on bottom edge (length)

1 mm

Accuracy class

II

Material

Steel, stainless

Design

Metric

Calibration Group

AJ

Harmonized System Code

90178010

Gross Weight

0.016 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information