Welcome to Würth Finland For trade customers only

ORION steel gauge block 250 mm tol. class 1, calibration certificate

GAUGEBLOCKS-ST-TLK1-250MM-32109825

Art.-no. 1970922639

-
ORION steel gauge block 250 mm tol. class 1, calibration certificate

Art.-no. 1970922639

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For testing and calibrating measuring instruments and test equipment.

Execution

  • Gauge blocks are marked with an identification number

Delivery

Comes in a wooden case, with a calibration certificate from an accredited laboratory

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247185856

Manufacturer Part Number

32109825

Tolerance class

1

Nominal dimension

250 mm

Material

Gauge steel

Harmonized System Code

90318080

Gross Weight

0.900 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information