Welcome to Würth Finland For trade customers only

ORION steel gauge blocks, 8 pieces, tolerance class 1, in case

GAUGEBLOCKS-ST-SET-TLK1-32112010

Art.-no. 1970935181

-
ORION steel gauge blocks, 8 pieces, tolerance class 1, in case

Art.-no. 1970935181

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For testing and calibrating measuring instruments and test equipment.

Execution

  • Made from high-quality, aged special steel
  • Hardened
  • Hand-lapped
  • Gauge blocks are marked with an identification number

Delivery

In wooden case, calibration on request

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247186082

Manufacturer Part Number

32112010

Tolerance class

1

Number of pieces in assortment/set

8 PCS

Material

Gauge steel

Nominal dimension in assortment

125 mm, 150 mm, 175 mm, 200 mm, 250 mm, 300 mm, 400 mm, 500 mm

Harmonized System Code

90318080

Gross Weight

6.740 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information