ORION tape measure, 3 m, EU class II
Art.-no. 1970926694
Register and access more than 75 000 products
Application
For measuring distances with mm precision
Execution
- compact, robust plastic housing made of ABS
- automatic tape rewind
- with tape lock and additional quick stop button on underside of housing
- steel tape, painted white, with mm graduation in line with accuracy class EC II and CE marking
- Screwed-on belt clip
Datasheets(X)
Brand | ORION |
EAN | 4053625358410 |
Manufacturer Part Number | 37005035 |
Length | 3 m |
Width | 13 mm |
Calibration Group | AO |
Harmonized System Code | 90178010 |
Gross Weight | 0.150 kg |