ORION tapered spindle cleaner HSK 63 B/D/F wood
ORION-KEGELWISCHER-HSK-63B/D/F-HOLZ
Art.-no. 1970937329
Register and access more than 75 000 products
Application
For cleaning the inner taper of machine spindles.
Execution
- Hollow shank taper (HSK) for taper and contact surface.
- Wooden basic body.
- Fabric cleaning pads.
Advantage
- Removes contamination, ensuring accurate positioning of the tool holder in the spindle.
- Ensures improved concentricity properties.
Delivery
1x tapered spindle cleaner for HSK spindles.
Datasheets(X)
Brand | ORION |
EAN | 4053625780723 |
Manufacturer Part Number | 23520011 |
Type | HSK 63 |
Suitable for tool holding device | HSK 63 |
Length | 146 mm |
Diameter | 63 mm |
Gross Weight | 0.100 kg |