ORION temperature and humidity data logger -30 to + 70 degrees/0 to 99 % RH
TEMPMSRDEVICE-MB0 BIS 99 % RF-46200020
Art.-no. 1970927597
Register and access more than 75 000 products
Application
For environmental monitoring, e.g. during transportation and storage
Execution
- Large display for current value indication and
- External temperature sensor connection
- Battery status indication
- User-friendly Windows software
- Hi-Lo visual and acoustic alarm
- Memory for up to 60,000 measured values with 3 variables
- Measuring interval adjustable from 1 second up to 24 hours
- High accuracy: ±0.5°C/± 3%
- Additional measurement of relative air humidity and dew point
Delivery
USB data cable, Windows software on CD and battery (1x 3 V lithium type CR2032)
Datasheets(X)
Brand | ORION |
EAN | 4039247962204 |
Manufacturer Part Number | 46200020 |
Min./max. temperature measuring range | -30 to 70 °C |
Digit increment (measuring instrument for temperature) | 0.1 °C |
Temperature error limit | 0.5 °C |
Min./max. humidity (rF) of measuring range | 0-99 % |
Temperature error limit (residual area) | 0.7 °C |
Battery designation | 3V CR2032 Lithium |
Number of rechargeable batteries/batteries | 1 PCS |
Harmonized System Code | 90258040 |
Gross Weight | 0.138 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!