ORION temperature and humidity measuring device -20 to 60 degrees/0 to 99 % RH
TEMPMSRDEVICE0-99-MT(-20-60)-46210010
Art.-no. 1970927600
Register and access more than 75 000 products
Application
For measuring indoor climates
Execution
- Running display
- Max-hold display
- Min-hold display
- Energy-saving Auto-OFF function
Advantage
- Handy device size and easy one-hand operation
- Automatic display illumination with brightness sensor
- Large digits for clear view of measured values
Delivery
Battery (1x 9 V block battery, type 6 LR 61)
Datasheets(X)
Brand | ORION |
EAN | 4039247962235 |
Manufacturer Part Number | 46210010 |
Min./max. temperature measuring range | -20 to 60 °C |
Temperature error limit | 0.5 °C |
Min./max. humidity (rF) of measuring range | 0-99 % |
Humidity (rF) error limit/conditions | 5 % / from 20 to 70% |
Humidity (rF) error limit, residual area | 7 % |
Humidity (rF) error limit (+/-) | 5 % |
Battery designation | 9 V 6LR61 |
Number of rechargeable batteries/batteries | 1 PCS |
Conditions for humidity (rF) error limit | from 20 to 70% |
Harmonized System Code | 90278990 |
Gross Weight | 0.209 kg |