Welcome to Würth Finland For trade customers only

ORION temperature data logger -30 to +70 degrees

TEMPMSRDEVICE-MB-30 BIS +70 C-46200010

Art.-no. 1970927596

-
ORION temperature data logger -30 to +70 degrees

Art.-no. 1970927596

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For environmental monitoring, e.g. during transportation and storage

Execution

  • Large display for current value indication and
  • External temperature sensor connection
  • Battery status indication
  • User-friendly Windows software
  • Hi-Lo visual and acoustic alarm
  • Memory for up to 60,000 measured values with 3 variables
  • Measuring interval adjustable from 1 second up to 24 hours
  • High accuracy: ±0.5°C/± 3%

Delivery

USB data cable, Windows software on CD and battery (1x 3 V lithium type CR2032)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247962198

Manufacturer Part Number

46200010

Min./max. temperature measuring range

-30 to 70 °C

Digit increment (measuring instrument for temperature)

0.1 °C

Temperature error limit

0.5 °C

Temperature error limit (residual area)

0.7 °C

IP protection class

IP 65

Battery designation

3V CR2032 Lithium

Number of rechargeable batteries/batteries

1 PCS

Harmonized System Code

90251900

Gross Weight

0.144 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORION temperature sensor NTC 3 x 40-mm diameter, 3-m cable length

Temperature sensor

ORION
x 1 pcs
ORION temperature sensor NTC 3 x 40-mm diameter, 8-m cable length

Temperature sensor

ORION
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information