ORION temperature sensor NTC 3 x 40-mm diameter, 3-m cable length
TEMPMSRDEVICE-EX-L3-46200103
Art.-no. 1970927598
Register and access more than 75 000 products
Application
For measuring surface temperatures of materials
Datasheets(X)
Brand | ORION |
EAN | 4039247962211 |
Manufacturer Part Number | 46200103 |
Min./max. temperature measuring range | -50 to 125 °C |
Temperature error limit (residual area) | 1 °C |
Length | 40 mm |
Cable length | 3 m |
Diameter | 3 mm |
Harmonized System Code | 90251900 |
Gross Weight | 0.075 kg |