Welcome to Würth Finland For trade customers only

ORION test ball pairs 1-25 mm, 50 pieces, in case

TESTBAL-50PARTS-32155030

Art.-no. 1970935194

-
ORION test ball pairs 1-25 mm, 50 pieces, in case

Art.-no. 1970935194

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For testing bore holes or internal cones.

Delivery

Each 2 x diameter 1–25 mm, in a case.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247582624

Manufacturer Part Number

32155030

Number of pieces in assortment/set

50 PCS

Pitch

1 mm

Material

Gauge steel

Accuracy (+/-)

0.003 mm

Harmonized System Code

90318080

Gross Weight

1.300 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information