Welcome to Würth Finland For trade customers only

ORION thread cutting gauge for square and trapezoidal threads

TAPROTCHISGAU-FL/TRPZ-HR-36075010

Art.-no. 1970926539

-
ORION thread cutting gauge for square and trapezoidal threads

Art.-no. 1970926539

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For inspecting thread cutting tools

Execution

  • With recesses for square threads, 2–8 starts per 1"
  • Trapezoidal thread in line with DIN 103, pitch 2–12 mm
  • Flank angle 30°
  • Sharp V thread 55° and 60°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247222049

Manufacturer Part Number

36075010

Harmonized System Code

90173000

Gross Weight

0.052 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information