ORION thread-cutting tool set, HSS, M3-M12
ORION-THREAD-CUTTING-TOOL-HSS-M-3-M-30.4
Art.-no. 1970935777
Register and access more than 75 000 products
Application
for producing metric (M) male and female threads by hand in blind holes and through holes, in steel, non-ferrous metals and (cast-iron) material groups up to a strength of 1000 N/mm².
Execution
- Hand tap sets, HSS, comprising taper tap with one ring (Type A), second tap with two rings (Type D) and third tap (plug) (Type C) and die with tap wrench and thread gauge
Advantage
- Standard geometry with very good price/performance ratio
Datasheets(X)
Brand | ORION |
EAN | 4039247071678 |
Manufacturer Part Number | 13399312 |
Thread type | Metric thread |
Hole type | Clearance/blind hole ≤ 1xD |
Cutting material | HSS |
Composition of set | 3 hand taps for each size (taper tap/second tap/third tap (plug)) and 1 die for each size M3/M4/M5/M6/M8/M10/M12 |
Harmonized System Code | 82074030 |
Gross Weight | 3.700 kg |