Welcome to Würth Finland For trade customers only

ORION thread-cutting tool set, HSS, M3 to M24

ORION-GEWINDESCHNEIDZEUGE-HSS-(HANDGEWIN

Art.-no. 1970935779

-
ORION thread-cutting tool set, HSS, M3 to M24

Art.-no. 1970935779

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

for producing metric (M) male and female threads by hand in blind holes and through holes, in steel, non-ferrous metals and (cast-iron) material groups up to a strength of 1000 N/mm².

Execution

  • Hand tap sets, HSS, comprising taper tap with one ring (Type A), second tap with two rings (Type D) and third tap (plug) (Type C) and die with tap wrench, die holder and thread gauge

Advantage

  • Standard geometry with very good price/performance ratio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625270699

Manufacturer Part Number

13399900

Thread type

Metric thread

Hole type

Clearance/blind hole ≤ 1xD

Cutting material

HSS

Composition of set

3 hand taps for each size (taper tap/second tap/third tap (plug)) and 1 die for each size M3/M4/M5/M6/M8/M10/M12/M14/M16/M18/M20/M22/M24

Harmonized System Code

82074010

Gross Weight

11.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information