ORION thread-cutting tool set, HSS, MF3 to MF24
ORION-GEWINDESCHNEIDZEUGE-HSS-(HANDGEWIN
Art.-no. 1970935780
Register and access more than 75 000 products
Application
for producing fine male and female metric threads (MF) by hand in blind holes and through holes, in steel, non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².
Execution
- Hand tap sets, HSS, comprising taper tap with one ring (Type A) and third tap (plug) (Type C) and die with tap wrench, die holder and thread gauge
Advantage
- Standard geometry with very good price/performance ratio
Datasheets(X)
Brand | ORION |
EAN | 4053625270705 |
Manufacturer Part Number | 13399902 |
Thread type | Metric fine thread |
Hole type | Clearance/blind hole ≤ 1xD |
Cutting material | HSS |
Composition of set | 2 hand taps for each size (taper tap and third tap (plug)) and 1 die for each size M3x0.35/M4x0.35/M5x0.5/M6x0.75/M8x1/M10x1.25/M12x1.25/M14x1.5/M16x1.5/M18x1.5/M20x1.5/M22x1.5/M24x1.5 |
Harmonized System Code | 82074010 |
Gross Weight | 12.000 kg |