Welcome to Würth Finland For trade customers only

ORION thread go ring gauges M3, M4, M5, M6, M8, M10, M12 fi 6g in case

TAPGOODJIGRG-SET-D3-12-32691010

Art.-no. 1970935190

-
ORION thread go ring gauges M3, M4, M5, M6, M8, M10, M12 fi 6g in case

Art.-no. 1970935190

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

In wooden case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247201921

Manufacturer Part Number

32691010

Thread type

Metric thread

Nominal dimension in assortment

3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm

Tolerance class

6g

Material

Gauge steel

DIN

2285-1

Calibration Group

AB

Harmonized System Code

90318020

Gross Weight

0.620 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information