Welcome to Würth Finland For trade customers only

ORION thread limit plug gauges M3, M4, M5, M6, M8, M10, M12 fit 6H in case

TAPLIMTJIGARBOR-SET-D3-12-32690010

Art.-no. 1970935192

-
ORION thread limit plug gauges M3, M4, M5, M6, M8, M10, M12 fit 6H in case

Art.-no. 1970935192

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

In wooden case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247201914

Manufacturer Part Number

32690010

Thread type

Metric thread

Nominal dimension in assortment

3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm

Tolerance class

6H

Material

Gauge steel

DIN

2280

Calibration Group

AA

Harmonized System Code

90318020

Gross Weight

0.389 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information