ORION threading die set HSS M3-M12 6g 22568
ORION CUTTING DIE SET D22568 M3-M12 IN S
Art.-no. 1970933140
Register and access more than 75 000 products
Application
For tapping metric male threads in the steel and NF metal material groups up to a strength of 700 N/mm².
Execution
- Right-handed die set consisting of 13417 for M3, M4, M5, M6, M8, M10 and M12, tol. 6g with spiral point, pre-slotted, 1.75-threaded chamfer
Advantage
- Standard geometry with an excellent price-performance ratio
Datasheets(X)
Brand | ORION |
EAN | 4039247376490 |
Manufacturer Part Number | 13417500 |
Thread type | Metric thread |
Cutting material | HSSE |
Tolerance of dies | 6 g |
Min./max. thread-cutting area, metric | 3-12 mm |
Number of pieces in assortment/set | 7 PCS |
Harmonized System Code | 82074030 |
Gross Weight | 0.264 kg |