Welcome to Würth Finland For trade customers only

ORION twist drill set type N 11162 with CC cutting insert 4xD 3.0-10.0

ORION-CARBIDE-DRILL-SET-DIN-8037-D=3-4-5

Art.-no. 1970935720

-
ORION twist drill set type N 11162 with CC cutting insert 4xD 3.0-10.0

Art.-no. 1970935720

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Hard machining up to 63 HRC.

Execution

  • Twist drill with universal standard geometry, soldered cemented carbide insert (K20) and driving lug on the clamp shank

Advantage

  • Cemented carbide insert, K20, for a long service life
  • Polished chip chamber for good chip removal
  • long service life in hardened steel
  • Rugged steel case protects the tool from damage while allowing user-friendly access
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4039247398539

Manufacturer Part Number

11162900

Pitch of drill diameter

1 mm

Number of pieces in assortment/set

8 PCS

DIN

8037

Harmonized System Code

82075070

Gross Weight

0.600 kg

Included in delivery

3,0-10,0

ORION twist drill set type N 11162 with CC cutting insert 4xD 3.0-10.0 including:
1 x
ORION twist drill type H, CC, 4xD 8037, 3.0 mm x 50 mm x 20 mm, 118°

Twist drill type H with soldered cemented carbide insert 4xD

ORION
Quantity: 1 x
1 x
ORION twist drill type H, CC, 4xD 8037, 4.0 mm x 56 mm x 25 mm, 118°

Twist drill type H with soldered cemented carbide insert 4xD

ORION
Quantity: 1 x
1 x
ORION twist drill type H, CC, 4xD 8037, 5.0 mm x 63 mm x 28 mm, 118°

Twist drill type H with soldered cemented carbide insert 4xD

ORION
Quantity: 1 x
1 x
ORION twist drill type H, CC, 4xD 8037, 6.0 mm x 71 mm x 32 mm, 118°

Twist drill type H with soldered cemented carbide insert 4xD

ORION
Quantity: 1 x
1 x
ORION twist drill type H, CC, 4xD 8037, 7.0 mm x 80 mm x 40 mm, 118°

Twist drill type H with soldered cemented carbide insert 4xD

ORION
Quantity: 1 x
1 x
ORION twist drill type H, CC, 4xD 8037, 8.0 mm x 80 mm x 40 mm, 118°

Twist drill type H with soldered cemented carbide insert 4xD

ORION
Quantity: 1 x
1 x
ORION twist drill type H, CC, 4xD 8037, 9.0 mm x 90 mm x 50 mm, 118°

Twist drill type H with soldered cemented carbide insert 4xD

ORION
Quantity: 1 x
1 x
ORION twist drill type H, CC, 4xD 8037, 10.0 mm x 100 mm x 56 mm, 118°

Twist drill type H with soldered cemented carbide insert 4xD

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information