ORION vee block P BP 20130
INRTPRISM-P-BP20130-22259020
Art.-no. 1970919673
Register and access more than 75 000 products
Datasheets(X)
Brand | ORION |
EAN | 4039247544387 |
Manufacturer Part Number | 22259020 |
Steel holder head size (für Stahlhalterkopfgröße Nr. 22240) | B |
Designation | BP 20130 |
Length (Länge l) | 130 mm |
Max. clamping diameter (Spanndurchmesser max. d) | 20 mm |
Harmonized System Code | 84661031 |
Gross Weight | 0.200 kg |