Welcome to Würth Finland For trade customers only

ORION video infrared temperature meas. device -50 to +1,000 deg humidity snsr

VIDEO-INFRA-MOISTRSENSOR-46135100

Art.-no. 1970927595

-
ORION video infrared temperature meas. device -50 to +1,000 deg humidity snsr

Art.-no. 1970927595

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For non-contact measuring of dew points and surface temperatures. Ideal for indoor climate specialists. Indoor climate measurements

Execution

  • Double target laser
  • HOLD, MAX, MIN functions
  • Switch display between °C/F
  • USB port
  • Error limit ±2% or ± 2°C

Advantage

  • Large 2.2 inch TFT colour display
  • Input for thermocouple sensor NiCrNi (type K)
  • Large measured value memory (micro-SD card slot)
  • IR temperature measuring device with integrated humidity sensor
  • Applications are displayed as JPG images with measured values and date stamps

Delivery

in robust transport case, USB cable, mains plug with USB connection, incl. type K temperature probe, incl. 3.7 V Li-ion battery pack 1,400 mAh, small three-leg camera tripod

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ORION

EAN

4053625048342

Manufacturer Part Number

46135100

Min./max. temperature measuring range

-50 to 1000 °C

Optical focus

50:1

Battery designation

3.7 V lithium ion battery, 18500

Number of rechargeable batteries/batteries

1 PCS

Harmonized System Code

90251900

Gross Weight

2.108 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information