Oil binder roll
Oil spill roll
OILSPILLROLL-WHITE-L42M
Art.-no.
0899900211
EAN 4046777438154
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Absorbs oil up to 25x its own weight, but not water
- Still floats even when saturated
- Can also be stored outdoors
- More efficient than conventional binding agents
- Perforations for quick and easy use
Product information
Datasheets(X)
Material | PP - Polypropylene |
Colour | White |
Length x width | 420 x 380 mm |
Length | 420 mm |
Width | 380 mm |
Number of cloths | 110 PCS |