Oil collection tray for car
Oil catch pan for car
OILCTCHPAN-HDPE-16LTR
Art.-no. 0891400016
EAN 4052703445196
Register and access more than 75 000 products
- Resistant to liquids such as oils, petrol, diesel, alcohols, alkalis, etc.
- No more spillages thanks to the sealable spout and high rim
Datasheets(X)
Length | 580 mm |
Width | 450 mm |
Height | 167 mm |
Contents | 16 l |
Material | HDPE - High density polyethylene |
Min. temperature resistance | -25 °C |
Max. temperature resistance | 100 °C |
Min./max. temperature resistance | -25 to 100 °C |