Oil hydraulic power unit
PWRGENER-HYDRO-COMPACT-ELECTRIC-10
Art.-no. 096399 445
EAN 4099618352447
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Power generator for installation in the vehicle
- Suitable for VW T6.1, VW Crafter, MB Sprinter, MAN TGE, Iveco, Renault Master, Fiat Ducato, Peugeot Boxer and similar vehicles from other manufacturers
- Retrofitting possible
- Low weight and space requirement
- Can be flexibly adapted to the room design
- 230 V (5 kVA/16 A)
- 400 V (10 kVA/16 A)
Product information
Datasheets(X)
Width | 445 mm |
Height | 462 mm |
Length | 860 mm |
Max. nominal voltage | 400 V |
Min. nominal voltage | 230 V |
Nominal current | 16 A |
Min./max. nominal voltage | 230 / 400 V |
Product weight (per item) | 110.000 kg |