Oil hydraulic unit
PWRGENER-HYDRO-COMBY-4-SW-F300
Art.-no. 096399 447
EAN 4099618352430
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Power generator with integrated welding unit, air compressor and hydraulic connection for installation in the vehicle
- Suitable for VW Crafter, MB Sprinter, MAN TGE, Iveco, Renault Master, Fiat Ducato, Peugeot Boxer and similar vehicles from other manufacturers
- For vehicles with and without power take-off
- Retrofitting possible
- Low weight and space requirement
- Can be flexibly adapted to room space available
- 230 V (5 kVA/16 A)
- 400 V (10 kVA/16 A)
- Welding: 300 A
- Compressed air: 1,000 l/min at 12 bar
- Hydraulic connection: 30 l/min at 140 bar
Product information
Datasheets(X)
Width | 445 mm |
Height | 1000 mm |
Length | 1480 mm |
Max. nominal voltage | 400 V |
Min. nominal voltage | 230 V |
Nominal current | 16 A |
Min./max. nominal voltage | 230 / 400 V |
Product weight (per item) | 295.000 kg |