Oil sight
Oil level height indicator oil sight
OILLEVLINDIC-VISU-ALU-BSP-1IN
Art.-no. 5976022016
EAN 4066443181283
Register and access more than 75 000 products
- Aluminium frame 6061-t6
- Polycarbonate glass PC
- Behind the glass is an aluminium plate with a red dot
- Height indicator
- The thread is BSP, G thread, i.e. cylinder
- NBR seal on the shoulder
Continuous maximum working pressure below 8 bar
Temporary maximum pressure below 15 bar
Datasheets(X)
Connection thread | ET G BSP 1 inch |
Connection height | 14 mm |
Seal type | WD-Seal |
Material of gasket | Nitrile butadiene rubber (NBR) |
Height | 24 mm |
Width | 40 mm |
Diameter | 36 mm |
Material | Aluminium - 6061T6 |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 100 °C |