Welcome to Würth Finland For trade customers only

One-handed grease press with tube

Single-handed grease gun with pipe
ONE HAND GREASE GUN

Art.-no. 098600001

EAN 4046777439625

-
One-handed grease press with tube

Art.-no. 098600001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ideal for hard to reach areas
  • With vent and filling nipple and extension tube with lubricating head

  • Hard, straight tubes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Suitable for 500 g loose grease and 400 g grease cartridges.

Material

Metal

Max. operating pressure

260 bar

Length

405 mm

Product weight (per item)

1200.000 g

Feed volume per stroke

0.8 cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information