Optibeam Nin9
Extra light LED Optibeam Nin9
ADDLHDLGHT-LED-OPTIB-NIN9-(9-36V)-220X83
Art.-no. 9501014101
EAN 6438255020889
Register and access more than 75 000 products
- Lumen 14000 lm (measured lumen 11400 lm)
- 8 LED
- Double up function
- Amber/white park (both with their own control)
- U-shaped and lower leg bracket
- Current consumption 11.16 A at 13.7 V, 1 lux at 580 m, R112: 1 lux at 245 m
- Connector type: 4-pin DT
- Classifications: R148/149, R10
Datasheets(X)
Width | 220 mm |
Height | 220 mm |
Cable length | 85 cm |
Power rating | 160 W |
IP protection class | IP 68 |
Number of LEDs | 8 PCS |
Form | Round |
Luminous flux | 14000 lm |
Min./max. nominal voltage | 9 / 36 V |
Approval mark | ECE-R10 |
Depth | 83 mm |