Welcome to Würth Finland For trade customers only

Optical fire alarm SA700 PEBBLE

Smoke alarm SA700 PEBBLE
DETR-SMOKE-HOME-WHITE-(SA700)

Art.-no. 9501007717
EAN 7320896011076

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Stylish modern optical fire alarm
  • Fastens to the cabinet with a magnetic fastener

  • Optical fire detector

  • Test function

  • Low-battery indicator

  • The 9V battery supplied with the device lasts for about a year

  • Classifications: CE, EN14604
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Diameter

105 mm

Height

34 mm

Colour

White

EN standard

14604

Rechargeable battery/battery life

0 - not applicable

Min./max. temperature conditions

-10 to 40 °C

Min. acoustic signal

85 dB

Design

Standard

Approval mark

CE

Type of rechargeable battery/battery

Alkali

IP protection class

0 - not applicable

Rechargeable battery/battery permanently installed

No

Number of rechargeable batteries/batteries

1 PCS

Material of housing

ABS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

WNGDRCAB-BTRY-CHRG-1000X500X1030MM

Clear, clean and safe storage of battery chargers and cordless tools
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information