Optical tachometer TR-550
Tachometer TR-550
TACHOMETER TRIFITEK TR-550
Register and access more than 75 000 products
Dimensions 186 x 70 x 36 mm, weight 210 g
Backlit 6-digit LCD display
MAX/MIN, data hold and AWG (mean value) features
Adjustable auto power off
Low battery voltage indication
Measuring indication buzzer, on/off selectable
Red high-visibility light source, max. measuring distance 550 mm
Battery life 24 h, external 9 VDC power source connection.
Non-contact measuring with a roller
Measuring range 15–99,990 rpm
Measuring rpm, rps, m/min, m/s
Measuring distance 40–550 mm
Data hold max/min measuring
Mean value measuring AWG
Measuring memory
Timed saving of 200 measurements
Datasheets(X)
Min./max. rotation-speed measuring range | 10-99990 rpm |
Automatic switch-off | Yes |
Rechargeable battery/battery permanently installed | Yes |
Nominal voltage | 9 V/DC |
Type of rechargeable battery/battery | Alkali |
Number of rechargeable batteries/batteries | 2 PCS |
Product weight (per item) | 470 g |
Length | 186 mm |
Width | 70 mm |
Height | 36 mm |
WEEE (taking back waste electrical and electronic equipment) | 02 |