Welcome to Würth Finland For trade customers only

Orbital sander, electric Mirka DEOS 383CV

Electric orbital sander DEOS 383CV Mirka
ORBITALSNDR-MIRKA-MID3830201-DEOS-383CV

Art.-no. 1971013666
EAN 6416868252521

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful and compact electric orbital sander

The flat design, with a height of just 10 cm, ensures high manoeuvrability and precise and efficient grinding performance. This small and lightweight grinder is equipped with a brushless motor and is particularly suitable for filler sanding. The optimised ergonomics enable a comfortable grip. A separate on/off switch ensures easy and safe handling. The DEOS has an integrated vibration sensor and Bluetooth connectivity. The vibration sensor allows you to track the current vibration values in the myMirka app. In combination with Mirka's net-backed abrasives, the machine offers a fast, efficient and dust-free grinding solution.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal voltage

240 V

Frequency

60 Hz

Protection class

Protection class I/protective grounding

Power input

250 W

Oscillating diameter

3

Weight of machine

1 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information