Organic garbage bag BIOSKA
Organic garbage bag BIOSKA
REFUSBG-BIO-BAG-30L-20PCS/RLL
Art.-no.
9501019087
EAN 6414630019914
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Contents | 30 l |
Material thickness | 20 µm |
Width | 500 mm |
Length | 500 mm |
Colour | Green transparent |
Material | 0 - not applicable |